Survivair Blue 1(TM) Mask, S-Series, M

HONEYWELL| Zoro #: G0475325| Mfr #: B220010

$31.66 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0475325 Mfr #: B220010
Includes: Speaking Diaphragm, Resealable Storage BagItem: Low Maintenance Half Mask Respirator
Suspension: Yolk and CradleFacepiece Material: Silicone
Standards: NIOSHConnection: Threaded
Mask Size: MCartridges Included: No
Configured For: Dual CartridgeHead Harness Material: Silicone
Country of Origin (subject to change): Mexico

Product Description

Low Maintenance Half Mask Respirator, Size M, Facepiece Material Silicone, No Cartridges Included, Configured For Dual Cartridge, Threaded Connection, Head Harness Material Silicone, Suspension Yolk and Cradle, Includes Speaking Diaphragm, Resealable Storage Bag, Standards NIOSH