Shop Alternate Products
This Product is Discontinued
Honeywell North
Survivair Opti-Fit(TM) CBRN Mask, M (Discontinued)
Mfr # 769000
Zoro # G4379103
Free Shipping & Returns
This Product is Discontinued
Key Features
- NIOSH Rating Not Rated
- Mask Size M
- Number of Canisters Included 0
- Facepiece Material Butyl Rubber
- Head Harness Material Silicone