Survivair Opti-Fit(TM) S-Series, L

HONEYWELL| Zoro #: G0145126| Mfr #: 772000

$88.65 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0145126 Mfr #: 772000
Includes: Speaking DiaphragmItem: Full Face Respirator
Suspension: 5 PointFacepiece Material: Silicone
Standards: NIOSHConnection: Threaded
Mask Size: LCartridges Included: No
Configured For: Twin CartridgesHead Harness Material: Thermoplastic Elastomer
Country of Origin (subject to change): Mexico

Product Description

Full Face Respirator, Configured For Twin Cartridges, Mask Size L, Facepiece Material Silicone, No Cartridges Included, Connection Threaded, Head Harness Material Thermoplastic Elastomer, Suspension 5 Point, Includes Speaking Diaphragm, Standards NIOSH

Product Reviews