Survivair Opti-Fit(TM) S-Series, M

HONEYWELL| Zoro #: G0145117| Mfr #: 762000

$90.06 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0145117 Mfr #: 762000
Includes: Speaking DiaphragmItem: Full Face Respirator
Suspension: 5 PointFacepiece Material: Silicone
Connection: ThreadedMask Size: M
Cartridges Included: NoConfigured For: Twin Cartridges
Head Harness Material: Thermoplastic ElastomerStandards: NIOSH
Country of Origin (subject to change): Mexico

Product Description

Full Face Respirator, Configured For Twin Cartridges, Mask Size M, Facepiece Material Silicone, No Cartridges Included, Connection Threaded, Head Harness Material Thermoplastic Elastomer, Suspension 5 Point, Includes Speaking Diaphragm, Standards NIOSH

Product Reviews