Survivair Opti-Fit(TM) S-Series, M

HONEYWELL| Zoro #: G0145171| Mfr #: 762100

$128.34 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0145171 Mfr #: 762100
Includes: Speaking DiaphragmItem: Full Face Respirator
Suspension: 5 Point w/ MeshFacepiece Material: Silicone
Standards: NIOSHMask Size: M
Cartridges Included: NoConnection: Threaded
Configured For: Twin CartridgesHead Harness Material: Thermoplastic Elastomer
Country of Origin (subject to change): Mexico

Product Description

Full Face Respirator, Configured For Twin Cartridges, Mask Size M, Facepiece Material Silicone, No Cartridges Included, Connection Threaded, Head Harness Material Thermoplastic Elastomer, Suspension 5 Point w/ Mesh, Includes Speaking Diaphragm, Standards NIOSH

Product Reviews