Survivair Opti-Fit(TM) S-Series, S

HONEYWELL |Zoro #: G0145101|Mfr #: 752000

$97.09 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0145101 Mfr #: 752000
Includes: Speaking DiaphragmItem: Full Face Respirator
Suspension: 5 PointFacepiece Material: Silicone
Mask Size: SCartridges Included: No
Configured For: Twin CartridgesHead Harness Material: Thermoplastic Elastomer
Standards: NIOSHConnection: Threaded
Country of Origin (subject to change): Mexico

Product Description

Full Face Respirator, Configured For Twin Cartridges, Mask Size S, Facepiece Material Silicone, No Cartridges Included, Connection Threaded, Head Harness Material Thermoplastic Elastomer, Suspension 5 Point, Includes Speaking Diaphragm, Standards NIOSH

Product Reviews