Survivair Opti-Fit(TM) S-Series, S

HONEYWELL| Zoro #: G0145162| Mfr #: 752100

$128.34 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0145162 Mfr #: 752100
Includes: Speaking DiaphragmItem: Full Face Respirator
Suspension: 5 Point w/ MeshFacepiece Material: Silicone
Standards: NIOSHConnection: Threaded
Mask Size: SCartridges Included: No
Configured For: Twin CartridgesHead Harness Material: Thermoplastic Elastomer
Country of Origin (subject to change): Mexico

Product Description

Full Face Respirator, Configured For Twin Cartridges, Mask Size S, Facepiece Material Silicone, No Cartridges Included, Connection Threaded, Head Harness Material Thermoplastic Elastomer, Suspension 5 Point w/ Mesh, Includes Speaking Diaphragm, Standards NIOSH

Product Reviews