Survivair Opti-Fit(TM) T-Series, M

HONEYWELL| Zoro #: G0145144| Mfr #: 768100

$111.47 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0145144 Mfr #: 768100
Includes: Speaking DiaphragmItem: Full Face Respirator
Suspension: 5 Point w/ MeshFacepiece Material: Silicone
Mask Size: MCartridges Included: No
Configured For: Twin CartridgesHead Harness Material: Thermoplastic Elastomer
Standards: NIOSHConnection: Bayonet
Country of Origin (subject to change): Mexico

Product Description

Full Face Respirator, Configured For Twin Cartridges, Mask Size M, Facepiece Material Silicone, No Cartridges Included, Connection Bayonet, Head Harness Material Thermoplastic Elastomer, Suspension 5 Point w/ Mesh, Includes Speaking Diaphragm, Standards NIOSH

Product Reviews