KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Survivair Valuair(TM) Mask, S-Series, S

HONEYWELL| Zoro #: G0144925| Mfr #: 301500

$13.55 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Half Mask Respirator
Includes: Perspiration Port, Resealable Storage Bag
Head Harness Material: Thermoplastic Elastomer
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0144925 Mfr #: 301500
Item: Half Mask RespiratorIncludes: Perspiration Port, Resealable Storage Bag
Head Harness Material: Thermoplastic ElastomerConnection: threaded
Cartridges Included: NoMask Size: S
Suspension: Yolk and CradleFacepiece Material: Thermoplastic Elastomer
Standards: NIOSHConfigured For: Dual Cartridge
Country of Origin (subject to change): Mexico

Description

Half Mask Respirator, Facepiece Material Thermoplastic Elastomer, Head Harness Material Thermoplastic Elastomer, Cartridges Included No, S, Series S-Series, Threaded, Dual Cartridge

Reviews