Survivair Valuair(TM) Mask, T-Series, S

HONEYWELL| Zoro #: G0144891| Mfr #: 301000

$13.19 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0144891 Mfr #: 301000
Includes: Perspiration Port, Resealable Storage BagItem: Half Mask Respirator
Suspension: Yolk and CradleFacepiece Material: Thermoplastic Elastomer
Mask Size: SCartridges Included: No
Configured For: Dual CartridgeHead Harness Material: Thermoplastic Elastomer
Standards: NIOSHConnection: Bayonet
Country of Origin (subject to change): Mexico

Product Description

Half Mask Respirator, Size S, Facepiece Material Thermoplastic Elastomer, No Cartridges Included, Configured For Dual Cartridge, Bayonet Connection, Head Harness Material Thermoplastic Elastomer, Suspension Yolk and Cradle, Includes Perspiration Port, Resealable Storage Bag, Standards NIOSH

Product Reviews