LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

SurvivairMax(TM) Respirator, M

HONEYWELL| Zoro #: G0145083| Mfr #: 852000

$147.12 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0145083 Mfr #: 852000
Item: Full Face RespiratorSuspension: 5 Point
Facepiece Material: SiliconeMask Size: M
Cartridges Included: NoConfigured For: Twin Cartridges
Head Harness Material: Thermoplastic ElastomerStandards: NIOSH
Connection: BayonetCountry of Origin (subject to change): Mexico

Product Description

Full Face Respirator, Configured For Twin Cartridges, Mask Size M, Facepiece Material Silicone, No Cartridges Included, Connection Bayonet, Head Harness Material Thermoplastic Elastomer, Suspension 5 Point, Standards NIOSH

Product Reviews