JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

SurvivairMax(TM) Respirator, S

HONEYWELL| Zoro #: G0145047| Mfr #: 831000

$245.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0145047 Mfr #: 831000
Configured For: Twin CartridgesStandards: NIOSH
Item: Full Face RespiratorCartridges Included: No
Connection: BayonetMask Size: S
Facepiece Material: SiliconeSuspension: 4 Point w/ Ratchet Adjustment
Head Harness Material: Thermoplastic ElastomerCountry of Origin (subject to change): Mexico

Product Description

Full Face Respirator, Configured For Twin Cartridges, Mask Size S, Facepiece Material Silicone, No Cartridges Included, Connection Bayonet, Head Harness Material Thermoplastic Elastomer, Suspension 4 Point w/ Ratchet Adjustment, Standards NIOSH

Product Reviews