Switch Assembly, Input Voltage 240 Vac

HONEYWELL| Zoro #: G1805291| Mfr #: 32003532-005

$41.73 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1805291 Mfr #: 32003532-005
Item: Actuator AccessoryInput Voltage: 240VAC
Includes: Hub 32003528-003, Base 32003530-001, Fitting 32004453-001, Cable Assembly 32006750-001, UPC Label 32004785-003, Label 32004454-001, Housing 32003526-002, Cover 32003527-002Type: High Temperature Dual Switch Assembly
Depth (In.): 3-5/8Width (In.): 4
Height (In.): 3Length (In.): -
Full Load Amps: -Electrical Connections: -
Stem Force (Lb.): -Locked Rotor Amps: -
Hz: -Voltage Output: -
Country of Origin (subject to change): Mexico

Product Description

Switch Assembly, Input Voltage 240 Vac, Depth 3 5/8 In, Width 4 In, Height 3 In, For Use With ML4105, ML8105, ML4115, ML8115, ML4125, ML8125, ML4135, ML8135, MS4209, MS4309, MS4709, MS4809, MS8209, MS8309, Includes Hub 32003528-003, Base 32003530-001, Fitting 32004453-001, Cable Assembly 32006750-001, UPC Label 32004785-003, Label 32004454-001, Housing 32003526-002, Cover 32003527-002

Product Reviews

Save 15%. Sign up for Z-mail.