Switch, Dual Auxiliary

HONEYWELL| Zoro #: G0678657| Mfr #: 220736B

$137.77 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0678657 Mfr #: 220736B
Item: Internal Auxiliary Dual SwitchType: 2 SPDT
Full Load Amps: 7.2/3.6Locked Rotor Amps: 43.2/21.6
Hz: 50/60Includes: Selectable Differentials of One Ten Degrees of Rotation
Stem Force (Lb.): -Height (In.): -
Input Voltage: 120/240Width (In.): -
Depth (In.): -Electrical Connections: -
Voltage Output: -Length (In.): -
Country of Origin (subject to change): United States

Product Description

Two SPDT Dual Auxiliary Switches, Voltage Rating 120/240 VAC,Amperage Rating 7.2/3.6, Internal Mount, Use With 3UC17,3UC18,10322

Product Reviews

Save 15%. Sign up for Z-mail.