Switch, Electric

HONEYWELL| Zoro #: G1900805| Mfr #: P658A1013

$51.81 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1900805 Mfr #: P658A1013
Type: Pneumatic Signal to Activate Electric Switch, Surface Mount, with CaseContact Action: Makes R to B and Breaks R to W on a Pressure Fall
Air Connections: Barb Fitting for 1/4 O.D. Plastic TubingAgency Compliance: UL Listed, CSA Certified
Includes: Screw terminalsItem: Pneumatic Switch
Control Range: 2 to 24 psiMax. Safe Air PSI: 30
Max. Safe Operating Temp. (F): -20 to 140Height (In.): 5-3/8
Width (In.): 3-3/8Depth (In.): 2
Throttling Range: 2 to 24Voltage: 125250/277
Min. Pressure (PSI): -Country of Origin (subject to change): United States

Product Description

Pneumatic Electric Switch, Voltage Rating 125/250/277 Volts, Power Rating 1, 2 HP, Differential 2 PSI, Electrical Connections Screw Terminals, Humidity Range 5 to 95 Percentage RH, Maximum Safe Air Pressure 30 PSI, Operating Temperature Range -20 to 140 Degrees Fahrenheit, Pilot Duty Power Rating 750 Volt Amps @ 125/250/277 VAC, Resistive 25 Amps @ 125/250/480 VAC, Factory Set Point 10 PSI, Field Adjustable Set Point 2 to 24 PSI, Type Surface Mount with Case, Height 5 3/8 Inches

Product Reviews

Save 15%. Sign up for Z-mail.