20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Switch, Pneumatic

HONEYWELL| Zoro #: G0755431| Mfr #: SP470A1000

$68.12 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0755431 Mfr #: SP470A1000
Type: Manual Diverting, Bleed or BlockingContact Action: -
Air Connections: 5/32 (4 mm) BarbsAgency Compliance: -
Includes: -Item: Pneumatic Switch
Control Range: 0 to 18 psiMax. Safe Air PSI: 30
Max. Safe Operating Temp. (F): -Height (In.): 1-1/2
Width (In.): 1-1/2Depth (In.): 3
Throttling Range: 0 to 18Voltage: -
Min. Pressure (PSI): -Country of Origin (subject to change): United States

Product Description

2 Position Pneumatic Switch, Pressure Range 0-18 PSI, Used to Manually Divert, Block or Bleed Air, Applications Include Day/Night and Summer/Winter

Product Reviews

Save 15%. Sign up for Z-mail.