Switch, Pneumatic

HONEYWELL| Zoro #: G0929862| Mfr #: SP970A1005

$42.90 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0929862 Mfr #: SP970A1005
Type: Minimum PositionContact Action: -
Air Connections: 5/32 (4 mm) BarbsAir Consumption (SCFM): 0.022
Agency Compliance: -Includes: -
Item: Pneumatic SwitchControl Range: Main 18 psi / Pilot 3 to 15 psi
Max. Safe Air PSI: 30Max. Safe Operating Temp. (F): -
Height (In.): 2-1/4Width (In.): 2-1/2
Depth (In.): 3-1/2Voltage: -
Min. Pressure (PSI): -Country of Origin (subject to change): United States

Product Description

Pneumatic Switch, Pressure Range Main 18 PSI, Pilot 3-15 PSI, Control Minimum Position Switch, Used to Manually Position a Remote Damper, Reset the Setpoint of a Pneumatic Controller or to Provide a Minimum Damper Position

Product Reviews

Save 15%. Sign up for Z-mail.