Switching Relay, DPST, 120/240V Load

HONEYWELL| Zoro #: G1149531| Mfr #: RA832A1066

$73.47 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1149531 Mfr #: RA832A1066
Resistive Amps @ 208VAC: -Transformer Secondary (V): 24
Hold VA: -Inrush VA: -
Locked Rotor Amps @ 480V: -Resistive Amps @ 480V: -
Current Drawn (Amps): -Transformer Primary (V): 120
Full Load Amps @ 480V: -N.C. @ 120V (A): -
N.C. @ 240V (A): -N.O. @ 120V (A): -
N.O. @ 240V (A): -Coil Volts: 24
Resistive Amps @ 277V: -Full Load Amps @ 277V: -
Locked Rotor Amps @ 277VAC: -Agency Compliance: UL
Item: Transformer RelayType: Conduit/Unit Mount (Hydronic Application)
HP: -Resistive Amps @ 120V: 10
Pilot Duty @ 24V: -Application: Hydronic Heating Systems
Includes: Auxiliary Contacts For Switching Additional Low or Millivoltage Loads, Millivolt Rating 300 Ma Minimum At 750 mV. Low Voltage Rating, Pitot Duty 50 VA At 24VDC, Rating 1Amp At 12 VDC.Switch Type: DPST
Full Load Amps @ 120VAC: 7.4Locked Rotor Amps @ 120V: 44.4
Locked Rotor Amps @ 208V: -Full Load Amps @ 240VAC: 3.7
Locked Rotor Amps @ 240V: 22.2Height (In.): 5-1/4
Width (In.): 4-1/4Depth (In.): 2-5/16
Mounting: UniversalFull Load Amps @ 208V: -
Resistive Amps @ 240V: 6Country of Origin (subject to change): Mexico

Product Description

Switching Relay, Hydronic, Full Load Amps @ 120V 7.4, @ 240VAC 3.7, Resistive Amps @ 120V 10, @ 240V 6, Height 5 1/4 In, Width 4 1/4 In, Depth 2 3/8 In, Switch Action DPST, 24VAC Coil, Includes Auxiliary Contacts For Switching Additional Low or Millivoltage Loads, For Switching Two Line Voltage Loads Having A Common Power Source

Product Reviews

Save 15%. Sign up for Z-mail.