DEC. 6–7BUY A GIFT CERTIFICATE, SAVE ON THE REST OF YOUR ORDER! Enter Code: GIFTAGIFTSEE DETAILS

Switching Relay, DPST, 120V Load

HONEYWELL| Zoro #: G2373734| Mfr #: R845A1030

$72.93 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2373734 Mfr #: R845A1030
Resistive Amps @ 208VAC: -Transformer Secondary (V): 24
Hold VA: -Inrush VA: -
Locked Rotor Amps @ 480V: -Resistive Amps @ 480V: -
Current Drawn (Amps): -Transformer Primary (V): 120
Full Load Amps @ 480V: -N.C. @ 120V (A): -
N.C. @ 240V (A): -N.O. @ 120V (A): -
N.O. @ 240V (A): -Coil Volts: 24
Resistive Amps @ 277V: -Full Load Amps @ 277V: -
Locked Rotor Amps @ 277VAC: -Agency Compliance: UL
Item: Transformer RelayType: Conduit/Unit Mount (Hydronic Application)
HP: -Resistive Amps @ 120V: 10
Pilot Duty @ 24V: -Application: Hydronic Heating Systems
Includes: Second Set Of Contacts Rated For Line Or Low Voltage Load, 120V 3.0 FLA, 18 LRA, @ 240V 20 FLA, 12.0 LRA, Pilot Duty 50 VA at 24VSwitch Type: DPST
Full Load Amps @ 120V: 7.4Locked Rotor Amps @ 120V: 44.4
Locked Rotor Amps @ 208V: -Full Load Amps @ 240VAC: 3.7
Locked Rotor Amps @ 240V: 22.2Height (In.): 5-1/4
Width (In.): 4-1/4Depth (In.): 2-5/16
Mounting: UniversalFull Load Amps @ 208V: -
Resistive Amps @ 240V: 6Country of Origin (subject to change): Mexico

Product Description

Switching Relay, Hydronic, Full Load Amps @ 120V 7.4, @ 240VAC 3.7, Resistive Amps @ 120V 10, @ 240V 6, Height 5 1/4 In, Width 4 1/4 In, Depth 2 3/8 In, Switch Action DPST, 24VAC Coil, Includes Second Set Of Contacts Rated For Line Or Low Voltage Load, For Hot Water Zone Control Systems Or SPST Control of Two Separate Loads

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.