Shop Alternate Products
This Product is Discontinued
Honeywell
Tactical Glove, L, Black, PR (Discontinued)
Mfr # 1640-9
Zoro # G0031412
This Product is Discontinued
Key Features
- Color Black
- Thumb Style Keystone
- Palm Material Sheepskin
- Standards MIL-DTL-81188C
- Stitching Material Aramid