Shop Alternate Products
This Product is Discontinued
Honeywell
Tactical Glove, M, Black, PR (Discontinued)
Mfr # 1640-8
Zoro # G0031403
This Product is Discontinued
Key Features
- Color Black
- Thumb Style Keystone
- Palm Material Sheepskin
- Standards MIL-DTL-81188C
- Stitching Material Aramid