Tactical Glove, S, Black, PR

HONEYWELL| Zoro #: G0031394| Mfr #: 1640-7

$43.88 /pr

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0031394 Mfr #: 1640-7
Thumb Style: KeystonePalm Material: Sheepskin
Standards: MIL-DTL-81188CBack Material: Nomex(R)
Cuff: GauntletItem: Tactical Glove
Lining: UnlinedFinger Style: Full Finger
Color: BlackCut: Clute
Stitching Material: AramidGrade of Leather: A
Size: SLength: 11-3/4"
Country of Origin (subject to change): China

Product Description

Tactical Glove, S, Black, 11-3/4 In., Gauntlet Cuff, Lining Unlined, Sheepskin Palm Material, Nomex(R) Back Material, Aramid Stitching Material, Grade of Leather A, Clute Cut, Keystone Thumb Style, Full Finger Finger Style, Standards MIL-DTL-81188C, 1 Pair

Product Reviews