SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Tactical Glove, XL, Black, PR

HONEYWELL| Zoro #: G0031421| Mfr #: 1640-10

$24.99 /pr

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: BlackLining: UnlinedFinger Style: Full Finger
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0031421 Mfr #: 1640-10
Color: BlackLining: Unlined
Finger Style: Full FingerGrade of Leather: A
Cuff: GauntletStitching Material: Aramid
Palm Material: SheepskinItem: Tactical Glove
Length: 12-3/4"Back Material: Nomex(R)
Thumb Style: KeystoneCut: Clute
Standards: MIL-DTL-81188CSize: Xl
Country of Origin (subject to change): China

Description

Tactical Glove, XL, Black, 12-3/4 In., Gauntlet Cuff, Lining Unlined, Sheepskin Palm Material, Nomex(R) Back Material, Aramid Stitching Material, Grade of Leather A, Clute Cut, Keystone Thumb Style, Full Finger Finger Style, Standards MIL-DTL-81188C, 1 Pair

Reviews