20% OFF YOUR PURCHASE OF $200+ ENTER CODE: MARCHINGVALID MARCH 1–2SEE EXCLUSIONS

Temperature Controller

HONEYWELL| Zoro #: G2429086| Mfr #: T991A1012

$276.07 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2429086 Mfr #: T991A1012
Item: VAV ThermostatDescription: Liquid Filled, Copper Capillary 20-ft. Length, with 1/2" dia. x 4-3/16"-Long Bulb
Application: Remote Bulb Control of Water or Air Temp. in Ducts, TanksOutputs: 1 Proportional
Mounting: Remote Vertical or HorizontalType: Modulating Temperature Controller
Control Range (F): 0 to 100Input Voltage: 24 to 30
Number of Relay Outputs: 1Output Signal: 135 ohm Potentiometer
Output Signal Burden: -Automatic Changeover Deadband (F): Adjustable 3 to 30 Differential
Display: AnalogEnclosure Type: Metal Housing
Height (In.): 5-5/8Width (In.): 2
Depth (In.): 2-1/4Color: Gray
Country of Origin (subject to change): Mexico

Product Description

VAV Thermostat, Modulating Temperature Controller, Liquid Filled, Copper Capillary 20 Ft Length, with 1/2 In Dia. X 4 3/16 In Long Bulb, Application Remote Bulb control of water or air temperature in ducts, tanks, Control Range 0 to 100 F, Input Voltage 24 to 30, Number of Relay Outputs 1, Analog Display

Restrictions and Compliance

*3: Hazardous material

Product Reviews