Indoor Remote Sensor, 2-Wire, White

HONEYWELL| Zoro #: G2431947| Mfr #: T7047C2015

$86.90 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2431947 Mfr #: T7047C2015
Remarks: For Sensing Single Temperature Or Averaging Up To Four Sensors, Max Lead Length 400 FtFan Switching: -
Height (In.): 4-5/8Sensor Type: Thermistor, 15 Ohms Per 1 Degree F
Display Temp. Range (F): -Input Voltage: -
Depth (In.): 1-1/16Width (In.): 3-5/8
Color: WhiteType: 2-Wire
Operating Temp. Range (F): 40 to 100Nominal Sensor Ohms @ 75F: 1420
Length (In.): -Thread NPT: -
Item: Indoor Remote SensorTerminal Designations: -
Includes: Mounting HardwareCountry of Origin (subject to change): Mexico

Product Description

Temperature Sensor Remote, 2 Wire, 1420 Ohms, Wall Mount, White

Product Reviews

Save 15%. Sign up for Z-mail.