Thermocouple, 24 In

HONEYWELL| Zoro #: G0964101| Mfr #: Q340A1074

$8.40 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0964101 Mfr #: Q340A1074
Includes: Universal AdapterItem: Replacement Thermocouple
Type: Standard CoaxialVoltage: 18 to 30 mV
Gas Type: LP/NGSpecial Information: Stainless Steel Outer Jacket, For 30 mV Standing Pilot Systems
Length (In.): 24Orifice Dia. (In.): -
Tip Style: -Country of Origin (subject to change): Mexico

Product Description

Replacement Thermocouple, Standard Coaxial, Length 24 In, Voltage 18 to 30 mV, Gas Type LP/Nat, Stainless Steel Outer Jacket, For 30 mV Standing Pilot Systems, Includes Universal Adapter

Product Reviews

Save 15%. Sign up for Z-mail.