Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Thermocouple, LP/NG, 30mV, 36" L., Standard Coaxial, 1 Ea PK
  • Zoro #: G0276297
  • Mfr #: Q340A1090
$8.70
  • Package Quantity: 1
  • Gas Type: LP/NG
  • Voltage: 30mV
See full product details
Orders over $50 ship free.

Honeywell #Q340A1090 Specifications

  • Zoro #: G0276297
  • Mfr #: Q340A1090
Package Quantity: 1 Gas Type: LP/NG
Voltage: 30mV Type: Standard Coaxial
Orifice Dia. (In.): - Tip Style: -
Item: Thermocouple Includes: Adapter and Push-In Clip
Connection Type: 11/32 32 Male Connector Nut For Use With: Gas Fired Heating Systems
Length (In.): 36" Special Information: Stainless Steel Outer Jacket, For 30 mV Standing Pilot Systems
Temperature Range: 780 to 1400 Degrees F Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

Replacement Thermocouple, Standard Coaxial, Length 36 In, Voltage 18 to 30 mV, Gas Type LP/NG, Stainless Steel Outer Jacket, For 30 mV Standing Pilot Systems, Includes Universal Adapter

Reviews of Honeywell #Q340A1090