October Savings Are Here! Take 20% Off $150+. We’re here to help! Call (855) 289-9676
0 Cart

Thermocouple, Stand Coaxial, 48in, 18-30 mV

  • Zoro #: G0080608
  • Mfr #: Q340A1108

$9.64

Details
  • Package Quantity: 1 Ea
  • Length (In.): 48"
  • Type: Standard Coaxial
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Honeywell #Q340A1108 Specifications

  • Zoro #: G0080608
  • Mfr #: Q340A1108
Package Quantity: 1 Ea Length (In.): 48"
Type: Standard Coaxial Item: Thermocouple
Gas Type: LP/Nat Voltage: 30mV
Includes: Adapter and Push-In Clip For Use With: Gas Fired Heating Systems
Temperature Range: 780 to 1400 Degrees F Connection Type: 11/32 32 Male Connector Nut
Country of Origin (subject to change): Mexico

Description

Thermocouple, Standard Coaxial, Length (in.) 48, Voltage 18 to 30 mV, Gas Type LP/Nat, Includes Adapter and Push-In Clip

Reviews of Honeywell #Q340A1108