Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Thermopile, LP/Nat, 750mV, 35 in L., Quick Connect, 1 Ea PK

  • Zoro #: G0080580
  • Mfr #: Q313A1170
$47.56
  • Type: Quick Connect
  • Includes: PG9 Adapter and Attaching Nut
  • Gas Type: LP/Nat
See full product details
Orders over $75 ship free.

Honeywell #Q313A1170 Specifications

  • Zoro #: G0080580
  • Mfr #: Q313A1170
Type: Quick Connect Includes: PG9 Adapter and Attaching Nut
Gas Type: LP/Nat Package Quantity: 1 Ea
Item: Thermopile Voltage: 750mV
Length (In.): 35 in Country of Origin (subject to change): Mexico
Feedback Help us improve our product information

Description

We have all the pilot and ignitor components you need to keep your furnace or fireplace up and running during the chilly months. Here is some additional information about this Thermopile : VOLTAGE: 750mV, INCLUDES: PG9 Adapter and Attaching Nut, GAS TYPE: LP/NG

Reviews of Honeywell #Q313A1170