Thermostat, Proportion

HONEYWELL| Zoro #: G1231562| Mfr #: T921A1191

$274.33 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1231562 Mfr #: T921A1191
Item: VAV ThermostatDescription: Bellows Adjusts Potentiometer Slider to Regulate Motor Operation, Removable Setting Knob, Prevents Unauthorized Tampering with Set Point
Application: 3-Wire, Low Voltage Proportional Control for Series 90 (135 ohm) Valve Motors, Damper Motors, and Balancing Relays in Heating or Cooling SystemOutputs: 1 Proportional
Mounting: vertical, Includes Adapter Plates for Horizontal MountingType: Proportional Heat or Cool
Control Range (F): 56 to 84Input Voltage: 24 to 30
Number of Relay Outputs: 1Output Signal: 135 ohm Potentiometer
Automatic Changeover Deadband (F): 2.5Display: Analog
Enclosure Type: Metal HousingHeight (In.): 5-11/16
Width (In.): 3-3/8Depth (In.): 2-1/4
Color: GrayCountry of Origin (subject to change): Mexico

Product Description

VAV Thermostat, Proportional Heat or Cool, Bellows Adjusts Potentiometer Slider to Regulate Motor Operation, Removable Setting Knob, Prevents Unauthorized Tampering with Set Point, Application 3-wire, low voltage proportional control for Series 90 (135 ohm) valve motors, damper motors, and balancing relays in heating or cooling system, Control Range 56 to 84 F, Input Voltage 24 to 30, Number of Relay Outputs 1, Analog Display

Restrictions and Compliance

*3: Hazardous material

Product Reviews