Three-Way Sweat Valve, 3/4 In, 4.9 Cv

HONEYWELL| Zoro #: G1525824| Mfr #: V5853A2063

$56.85 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1525824 Mfr #: V5853A2063
Type: 3-Way, CartridgeSafe Working Steam PSI: 40.5
Agency Compliance: CRNDescription/Special Features: For Use With Series 1000 Actuators: M6410, M7410, M6435, M7435 & Mp958 Pneumatic Actuator
Specifications: Long Stroke Allows Wider Range Of Control. Soft Valve Seat Provides Low Leakage Rate. Threaded Plastic Cover/Manual Handle Allows Manual Operation. Easily Installed In Areas Where Space Is Limited.Includes: Installation Manual
Item: Solder Globe ValveHeight (In.): 3-15/32
Width (In.): 1Depth (In.): 3-1/2
Coefficient of Volume: 4.9Safe Working Water PSI: 240
Electrical Connections: -Max. Water Temp. (Deg. F): 36 to 248
Connection Type/Size (In.): Sweat 3/4Motor Type: -
Steam Capacity (Lb./Hr.): -Voltage: -
Country of Origin (subject to change): Germany

Product Description

Solder Globe Valve, Three-way, Cartridge, Connection Type/Size Sweat 3/4 In, Coefficient of Volume 4.9, Safe Working Steam PSI 40.5, For Use With Water or Glycol Solution 50% Max, Includes Installation Manual

Product Reviews

Save 15%. Sign up for Z-mail.