Tower Fan, 8 Speeds, Remote Control
- Zoro #: G0064281
- Mfr #: HYF290B
Honeywell #HYF290B Specifications
| |
Item: Tower Fan | Width: 10" |
Number of Speeds: 8 | Includes: Remote Control |
Fan Item: Tower Fan | Includes Remote Control: No |
Country of Origin (subject to change): China |
Description
QuietSet(TM) 8-Speed Whole-Room Tower Fan