Transformer, Internal

HONEYWELL| Zoro #: G1932926| Mfr #: 198162AA

$62.24 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1932926 Mfr #: 198162AA
Item: Internal Transformer KitType: Step Down
Full Load Amps: -Locked Rotor Amps: -
Hz: 50/60Includes: -
Stem Force (Lb.): -Input Voltage: 120/208/240
Height (In.): -Width (In.): -
Depth (In.): -Electrical Connections: -
Voltage Output: -Length (In.): -
Country of Origin (subject to change): United States

Product Description

Internal Transformer, Converts Proportional MotorVoltage From 24V To 120/208/240 VAC, For Damper/Valve Operation, Use With 3UC17, 3UC18, 10322

Product Reviews

Save 15%. Sign up for Z-mail.