Two Position Low V Actuator w/End Switch

HONEYWELL| Zoro #: G2239002| Mfr #: VC8714ZZ11

$52.47 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2239002 Mfr #: VC8714ZZ11
Type: Two Position Low Voltage With End SwitchIncludes: Manual
Item: ActuatorHeight (In.): 2-3/4
Width (In.): 3-23/32Depth (In.): 2-11/16
Input Voltage: 24Hz: 60
Electrical Connections: Plenum Rated Wire ConduitLength (In.): -
Full Load Amps: -Stem Force (Lb.): -
Locked Rotor Amps: -Voltage Output: -
Country of Origin (subject to change): Hungary

Product Description

VC Series Actuator, Two Position Low Voltage Actuator With End Switch, Input Voltage 24, Depth 2-11/16 In, Width 3 23/32 In, Height 2 3/4 In, For Use With VC Series Valves, and a SPST Controller, Includes Manual

Product Reviews

Save 15%. Sign up for Z-mail.