Two-Way 1/2 In, NPT, VC Valve Assembly

HONEYWELL| Zoro #: G1572776| Mfr #: VCZBB1100

$32.65 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1572776 Mfr #: VCZBB1100
Type: 2-Way, Cartridge CageAgency Compliance: CRN
Description/Special Features: Two Way Bodies May Be Plumbed In Either Direction, Replacing The Cartridge Rebuilds The Valve, Linearized Cartridge For Use With Floating ActuatorSpecifications: Quick, Open, Linear, And Equal Percentage Control Characteristics Available. Mixing Or Diverting Application. High Close-Off Rating Independent Of Cv.
Includes: Installation ManualItem: Solder Globe Valve
Height (In.): 4-3/8Width (In.): 3-7/8
Depth (In.): 2-3/4Coefficient of Volume: 3.5
Safe Working Water PSI: 300Max. Water Temp. (Deg. F): 34 to 203
Connection Type/Size (In.): (F)NPT 1/2Country of Origin (subject to change): Hungary

Product Description

Solder Globe Valve, Two-way, Cartridge Cage Valve, Connection Type/Size (F)NPT 1/2 In, Coefficient of Volume 3.5, For Use With Water or Glycol Solution 50% Max, Includes Installation Manual

Product Reviews

Save 15%. Sign up for Z-mail.