Two-Way 1/2 In, Sweat, VC Valve Assembly

HONEYWELL| Zoro #: G1842416| Mfr #: VCZAA1100

$31.39 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1842416 Mfr #: VCZAA1100
Type: 2-Way, Cartridge CageSafe Working Steam PSI: -
Agency Compliance: CRNDescription/Special Features: Two Way Bodies May Be Plumbed In Either Direction, Replacing The Cartridge Rebuilds The Valve, Linearized Cartridge For Use With Floating Actuator
Specifications: Quick, Open, Linear, And Equal Percentage Control Characteristics Available. Bi-Directional Installation. No Tools Required For Actuator Installation Or Removal. Actuator Removal Does Not Require Draining System. Service Is By Replacement Of Cartridge, Not Valve Body.Includes: Installation Manual
Item: Solder Globe ValveHeight (In.): 4-3/8
Width (In.): 3-1/2Depth (In.): 2-3/4
Coefficient of Volume: 3.5Safe Working Water PSI: 300
Electrical Connections: -Max. Water Temp. (Deg. F): 34 to 203
Connection Type/Size (In.): Sweat 1/2Steam Capacity (Lb./Hr.): -
Voltage: -Motor Type: -
Country of Origin (subject to change): Hungary

Product Description

Solder Globe Valve, Two-way, Cartridge Cage Valve, Connection Type/Size Sweat 1/2 In, Coefficient of Volume 3.5, For Use With Water or Glycol Solution 50% Max, Includes Installation Manual

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.