Two-Way Globe Valve, 1 In NPT, 11.7Cv

HONEYWELL| Zoro #: G2365815| Mfr #: V5011N1065

$106.94 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2365815 Mfr #: V5011N1065
Type: 2-Way, Direct ActingSafe Working Steam PSI: 40.5
Agency Compliance: CRNDescription/Special Features: Valve Designs Provide Equal Percentage Characteristics Of Flow For Close Control Of Water, And Linear Characteristic Of Flow For Close Control Of Steam.
Specifications: Spring Loaded, Self-Adjusting Packing. Stainless Steel Stem Prevents Corrosion. Valve Design Provides Equal Percentage Characteristics Of Flow For Close Control Of Water, And Linear Characteristics Of Flow For Close Control Of Steam.Includes: Installation Manual
Item: Threaded Globe ValveHeight (In.): 6-5/8
Width (In.): 4-1/16Depth (In.): 1-9/16
Coefficient of Volume: 11.7Safe Working Water PSI: 240
Electrical Connections: -Max. Water Temp. (Deg. F): 36 to 248
Connection Type/Size (In.): (F)NPT 1Steam Capacity (Lb./Hr.): -
Voltage: -Motor Type: -
Country of Origin (subject to change): United States

Product Description

Threaded Globe Valve, Two-Way, Direct Acting, Connection Type/Size (F)NPT 1 In, Coefficient of Volume 11.7, Safe Working Steam PSI 40.5, For Use With Water or Glycol Solution 50% Max, Includes Installation Manual

Product Reviews

Save 15%. Sign up for Z-mail.