Two-Way Globe Valve 1/2 In, NPT, 0.73 Cv

HONEYWELL| Zoro #: G0978022| Mfr #: V5011N1008

$72.14 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0978022 Mfr #: V5011N1008
Type: 2-Way, Direct ActingSafe Working Steam PSI: 40.5
Agency Compliance: CRNDescription/Special Features: Valve Designs Provide Equal Percentage Characteristics Of Flow For Close Control Of Water, And Linear Characteristic Of Flow For Close Control Of Steam.
Specifications: Spring Loaded, Self-Adjusting Packing. Stainless Steel Stem Prevents Corrosion. Valve Design Provides Equal Percentage Characteristics Of Flow For Close Control Of Water, And Linear Characteristics Of Flow For Close Control Of Steam.Includes: Installation Manual
Item: Threaded Globe ValveHeight (In.): 6-5/8
Width (In.): 3-1/4Depth (In.): 1-9/16
Coefficient of Volume: 0.73Safe Working Water PSI: 240
Electrical Connections: -Max. Water Temp. (Deg. F): 36 to 248
Connection Type/Size (In.): (F)NPT 1/2Motor Type: -
Steam Capacity (Lb./Hr.): -Voltage: -
Country of Origin (subject to change): United States

Product Description

Threaded Globe Valve, Two-Way, Direct Acting, Connection Type/Size (F)NPT 1/2 In, Coefficient of Volume 0.73, Safe Working Steam PSI 40.5, For Use With Water or Glycol Solution 50% Max, Includes Installation Manual

Product Reviews

Save 15%. Sign up for Z-mail.