Two-Way Globe Valve, 1/2 In NPT, 4.7 Cv

HONEYWELL| Zoro #: G0936031| Mfr #: V5011N1040

$66.91 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0936031 Mfr #: V5011N1040
Type: 2-Way, Direct ActingSafe Working Steam PSI: 40.5
Agency Compliance: CRNDescription/Special Features: Valve Designs Provide Equal Percentage Characteristics Of Flow For Close Control Of Water, And Linear Characteristic Of Flow For Close Control Of Steam.
Specifications: Spring Loaded, Self-Adjusting Packing. Stainless Steel Stem Prevents Corrosion. Valve Design Provides Equal Percentage Characteristics Of Flow For Close Control Of Water, And Linear Characteristics Of Flow For Close Control Of Steam.Includes: Installation Manual
Item: Threaded Globe ValveHeight (In.): 6-5/8
Width (In.): 3-1/4Depth (In.): 1-9/16
Coefficient of Volume: 4.7Electrical Connections: -
Safe Working Water PSI: 240Max. Water Temp. (Deg. F): 36 to 248
Connection Type/Size (In.): (F)NPT 1/2Voltage: -
Motor Type: -Steam Capacity (Lb./Hr.): -
Country of Origin (subject to change): United States

Product Description

Threaded Globe Valve, Two-Way, Direct Acting, Connection Type/Size (F)NPT 1/2 In, Coefficient of Volume 4.7, Safe Working Steam PSI 40.5, For Use With Water or Glycol Solution 50% Max, Includes Installation Manual

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.