20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Two-Way Globe Valve, 2 In NPT, 46.8 Cv

HONEYWELL| Zoro #: G0951447| Mfr #: V5011N1099

$281.66 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0951447 Mfr #: V5011N1099
Type: 2-Way, Direct ActingSafe Working Steam PSI: 40.5
Agency Compliance: CRNDescription/Special Features: Valve Designs Provide Equal Percentage Characteristics Of Flow For Close Control Of Water, And Linear Characteristic Of Flow For Close Control Of Steam.
Specifications: Spring Loaded, Self-Adjusting Packing. Stainless Steel Stem Prevents Corrosion. Valve Design Provides Equal Percentage Characteristics Of Flow For Close Control Of Water, And Linear Characteristics Of Flow For Close Control Of Steam.Includes: Installation Manual
Item: Threaded Globe ValveHeight (In.): 11-1/3
Width (In.): 5-1/4Depth (In.): 4-3/4
Coefficient of Volume: 46.8Safe Working Water PSI: 240
Max. Water Temp. (Deg. F): 36 to 248Connection Type/Size (In.): (F)NPT 2
Country of Origin (subject to change): United States

Product Description

Threaded Globe Valve, Two-Way, Direct Acting, Connection Type/Size (F)NPT 2 In, Coefficient of Volume 46.8, Safe Working Steam PSI 40.5, For Use With Water or Glycol Solution 50% Max, Includes Installation Manual

Product Reviews

Save 15%. Sign up for Z-mail.