20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Two-Way Sweat Valve, 1/2 In, 0.47 Cv

HONEYWELL| Zoro #: G1412844| Mfr #: V5852A2023

$27.62 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1412844 Mfr #: V5852A2023
Type: 2-Way, CartridgeSafe Working Steam PSI: 40.5
Agency Compliance: CRNDescription/Special Features: For Use With Series 1000 Actuators: M6410, M7410, M6435, M7435 & Mp958 Pneumatic Actuator
Specifications: Long Stroke Allows Wider Range Of Control. Soft Valve Seat Provides Low Leakage Rate. Threaded Plastic Cover/Manual Handle Allows Manual Operation. Easily Installed In Areas Where Space Is Limited.Includes: Installation Manual
Item: Solder Globe ValveHeight (In.): 3
Width (In.): 3/4Depth (In.): 3
Coefficient of Volume: 0.47Electrical Connections: -
Safe Working Water PSI: 240Max. Water Temp. (Deg. F): 36 to 248
Connection Type/Size (In.): Sweat 1/2Voltage: -
Motor Type: -Steam Capacity (Lb./Hr.): -
Country of Origin (subject to change): Germany

Product Description

Solder Globe Valve, Two-way, Cartridge, Connection Type/Size Sweat 1/2 In, Coefficient of Volume 0.47, Safe Working Steam PSI 40.5, For Use With Water or Glycol Solution 50% Max, Includes Installation Manual

Product Reviews

Save 15%. Sign up for Z-mail.