Universal Integrated Control, 1 Stage

HONEYWELL| Zoro #: G0325647| Mfr #: S9200U1000

$120.81 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0325647 Mfr #: S9200U1000
Control Volts: 24Voltage: 120
Gas Type: LP/NGIgniter Warm-Up Time (Sec.): Igniter Warm Up, 17 Seconds On First Try, 27 Seconds on subsequent trials during the same call for heat Or 30 Seconds On First Try, 30 Seconds on subsequent trials during the same call for heat
Prepurge Time (Sec.): 30Lockout Time (Sec.): -
Operation Description: Controls A Standard Induction Type Circulating Fan MotorIncludes: Selectable Ignition Trials and Trial for Ignition Time. Wiring Harness Adapters Simplify Wiring. Diagnostic LED
Item: Universal Integrated Furnace ControlType: Hot Surface Ignition
Electrical Connections: Keyed HarnessesDepth (In.): -
Electrical Ratings: 120 VACHeight (In.): 1
Retries: 3Width (In.): -
Lead Length (In.): -Inlet/Outlet (In.): -
Method of Opening: -Bracket: -
Probe Length (In.): -Pressure Setting Range (In. WC): -
Pilot Gas Connection (In.): -Country of Origin (subject to change): Mexico

Product Description

Universal Integrated Furnace Control, Hot Surface Ignition, Lead Length (In.) -, Electrical Connections Keyed Harnesses, -, -, -, -, BtuH Capacity -, -, 120 VAC, 120, Gas Type LP/NG, 1, Igniter Warm Up, 17 Seconds On First Try, 27 Seconds on subsequent trials during the same call for heat Or 30 Seconds On First Try, 30 Seconds on subsequent trials during the same call for heat, -, -, Prepurge Time (Sec.) 30, -, 3, -, -, Lockout Time (Sec.) -

Product Reviews

Save 15%. Sign up for Z-mail.