Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Avatar Safety Glasses, Anti-Fog, Hydrophobic, Scratch-Resistant Lens, Lens Color: Clear

  • Zoro #: G0336213
  • Mfr #: S2870HS
$11.06
  • Lens Material: Polycarbonate
  • Eyewear Size: Universal
  • Item: Safety Glasses
See full product details
Orders over $75 ship free.

Honeywell Uvex #S2870HS Specifications

  • Zoro #: G0336213
  • Mfr #: S2870HS
Lens Material: Polycarbonate Eyewear Size: Universal
Item: Safety Glasses Eyewear Frame Style: Half-Frame
Foam Lined: No Temple Color: Black
Metal Detectable: No Eyewear Frame Design: Wraparound
X-Ray Dectectable: No Safety Glasses Frame Style: Half-Frame
Frame Material: Polycarbonate Gender: Unisex
Standards: ANZI Z87.1-2015, CSA Z94.3-2007 X-Ray Detectable: No
Lens Coating: Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant Safety Glasses Size: Universal
Lens Color: Clear Series: Avatar
Frame Color: Blue Photochromatic Lens: No
Polarized Lens: No UV Protection: 99.99% UVA/UVB
ANSI Dust/Splash Rating: Not Rated for Dust or Splash Temple Style: Ratchet Wire Core
Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Zoro carries brands such as Condor, Edge Eyewear, and 3M for all your safety glasses needs. Here are some important details for Honeywell Uvex Safety Glasses. Lens Coating: Anti-Fog, Hydrophilic, Hydrophobic, Scratch-Resistant.

Reviews of Honeywell Uvex #S2870HS