Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Reading Glasses, +1.5, Clear, Polycarbonate
  • Zoro #: G0190504
  • Mfr #: S3761
$7.58
  • Primary Lens Color: Clear
  • Standards: ANSI Z87.1-2003, CSA Z94.3-2007
  • Frame Color: Black
See full product details
Orders over $75 ship free.

Honeywell Uvex #S3761 Specifications

  • Zoro #: G0190504
  • Mfr #: S3761
Primary Lens Color: Clear Standards: ANSI Z87.1-2003, CSA Z94.3-2007
Frame Color: Black Lens Coating: Scratch-Resistant
Temple Style: Spatula Eyewear Frame Design: Wraparound
Frame Material: polycarbonate Eyewear Size: Universal
Frame Design: Wraparound Series: Genesis(R)
Includes: (1) Pair Reading magnifiers Eyewear Frame Style: Half-Frame
X-Ray Detectable: No Lens Material: Polycarbonate
Lens Color: Clear Reader Eyewear Item: Bifocal Safety Reading Glasses
Safety Glasses Size: Universal Diopter Strength: +1.50
Foam Lined: No Diopter: +1.50
Temple Color: Black Eyewear Venting: Indirect
UV Protection: 0.999 Item: Bifocal Safety Reading Glasses
Safety Glasses Frame Style: Half-Frame X-Ray Dectectable: Yes
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Bifocal Safety Reading Glasses, +1.50 Diopter Strength, Clear Lens Color, Scratch-Resistant Lens Coating, Wraparound Eyewear Frame Design, Black Frame Color, Polycarbonate Frame Material, Polycarbonate Lens Material, Black Temple Color, Spatula Temple Style, 0.999 UV Protection, Eyewear Venting Indirect, X-Ray Detectable No, Includes (1) Pair Reading magnifiers, Standards ANSI Z87.1-2003, CSA Z94.3-2007, Eyewear Frame Style Half-Frame, Eyewear Size Universal, Series Genesis(R), Foam Lined No

Reviews of Honeywell Uvex #S3761