October Savings Are Here! Take 20% Off. We’re here to help! Call (855) 289-9676
0 Cart

Reading Glasses, +2.0, Clear, Polycarbonate

  • Zoro #: G0190513
  • Mfr #: S3762

$7.56

Details
  • Temple Style: Spatula
  • Lens Color: Clear
  • Eyewear Venting: Indirect
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Honeywell Uvex #S3762 Specifications

  • Zoro #: G0190513
  • Mfr #: S3762
Temple Style: Spatula Lens Color: Clear
Eyewear Venting: Indirect Foam Lined: No
Safety Glasses Size: Universal Frame Design: Wraparound
X-Ray Detectable: No Lens Material: Polycarbonate
UV Protection: 0.999 Frame Color: Black
Eyewear Size: Universal X-Ray Dectectable: Yes
Frame Material: polycarbonate Eyewear Frame Style: Half-Frame
Includes: (1) Pair Reading magnifiers Lens Coating: Scratch-Resistant
Eyewear Frame Design: Wraparound Temple Color: Black
Series: Genesis(R) Standards: ANSI Z87.1-2003, CSA Z94.3-2007
Safety Glasses Frame Style: Half-Frame Primary Lens Color: Clear
Item: Bifocal Safety Reading Glasses Reader Eyewear Item: Bifocal Safety Reading Glasses
Diopter Strength: +2.00 Diopter: +2.00
Country of Origin (subject to change): United States

Description

Zoro carries a wide array of safety eyewear and accessories, including safety reader eyewear for nearsighted workers. Take a look at the features for Honeywell Uvex Bifocal Safety Reading Glasses. Primary Lens Color: Clear, Diopter: +2.00, Lens Coating: Scratch-Resistant.

Reviews of Honeywell Uvex #S3762