Bifocal Safety Read Glasses, +2.00, Gray

HONEYWELL UVEX| Zoro #: G0134863| Mfr #: A961

$7.82 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Frame Design: Wraparound
Lens Coating: Scratch-Resistant
Temple Style: Spatula with PVC Pads
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0134863 Mfr #: A961
Frame Design: WraparoundLens Coating: Scratch-Resistant
Temple Style: Spatula with PVC PadsDiopter: +2.00
Includes: Reader Magnifiers With Three Strengths And Two Lens TintsFrame Material: polycarbonate
Primary Lens Color: GrayLens Color: Gray
Safety Glasses Size: UniversalSeries: 900
Frame Color: BlackX-Ray Detectable: Yes
Foam Lined: NoTemple Color: Black
Safety Glasses Frame Style: Half-FrameStandards: ANSI Z87.1-2003
Lens Material: PolycarbonateUV Protection: 0.999
Item: Bifocal Safety Reading GlassesCountry of Origin (subject to change): Taiwan

Product Description

Bifocal Safety Reading Glasses, +2.0 Diopter, Gray Lens Color, Scratch-Resistant Lens Coating, Wraparound Frame Design, Black Frame Color, Polycarbonate Frame Material, Polycarbonate Lens Material, Spatula (one piece) With PVC Pads Temple Style, 99.9 Percent UV Protection, Includes Reader Magnifiers With Three Strengths And Two Lens Tints, Standards ANSI Z87.1-2003

Product Reviews