Reading Glasses, +2.5, Clear, Polycarbonate

HONEYWELL UVEX| Zoro #: G0190522| Mfr #: S3763

$8.02 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Frame Design: Wraparound
Lens Coating: Scratch-Resistant
Temple Style: Spatula
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0190522 Mfr #: S3763
Frame Design: WraparoundLens Coating: Scratch-Resistant
Temple Style: SpatulaDiopter: +2.50
Includes: (1) Pair Reading magnifiersFrame Material: polycarbonate
Primary Lens Color: ClearLens Color: Clear
Safety Glasses Size: UniversalSeries: Genesis(R)
Frame Color: BlackX-Ray Detectable: Yes
Foam Lined: NoTemple Color: Black
Safety Glasses Frame Style: Half-FrameStandards: ANSI Z87.1-2003, CSA Z94.3-2007
Lens Material: PolycarbonateUV Protection: 0.999
Item: Bifocal Safety Reading GlassesCountry of Origin (subject to change): United States

Description

Bifocal Safety Reading Glasses, +2.5 Diopter, Clear Lens Color, Scratch-Resistant Lens Coating, Wraparound Frame Design, Black Frame Color, Polycarbonate Frame Material, Polycarbonate Lens Material, 99.9 Percent UV Protection, Standards ANSI Z87.1-2003, CSA Z94.3-2007

Reviews