Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.
BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Reading Glasses, +3.0, Clear, Polycarbonate

HONEYWELL UVEX| Zoro #: G0190531| Mfr #: S3764

$7.61 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Frame Design: Wraparound
Lens Coating: Scratch-Resistant
Temple Style: Spatula
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0190531 Mfr #: S3764
Frame Design: WraparoundLens Coating: Scratch-Resistant
Temple Style: SpatulaDiopter: +3.00
Includes: (1) Pair Reading magnifiersFrame Material: polycarbonate
Primary Lens Color: ClearLens Color: Clear
Safety Glasses Size: UniversalSeries: Genesis(R)
Frame Color: BlackX-Ray Detectable: Yes
Foam Lined: NoTemple Color: Black
Safety Glasses Frame Style: Half-FrameStandards: ANSI Z87.1-2003, CSA Z94.3-2007
Lens Material: PolycarbonateUV Protection: 0.999
Item: Bifocal Safety Reading GlassesCountry of Origin (subject to change): United States

Description

Bifocal Safety Reading Glasses, +3.0 Diopter, Clear Lens Color, Scratch-Resistant Lens Coating, Wraparound Frame Design, Black Frame Color, Polycarbonate Frame Material, Polycarbonate Lens Material, 99.9 Percent UV Protection, Standards ANSI Z87.1-2003, CSA Z94.3-2007

Reviews