Honeywell Clear Chemical Splash/Impact Resistant Goggles, Anti-Fog

HONEYWELL UVEX| Zoro #: G1244722| Mfr #: S3960D

$12.76 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Lens Material: Polycarbonate
Primary Lens Color: Clear
Standards: ANSI Z87.1-2003, CSA Z94.3-2002
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1244722 Mfr #: S3960D
Lens Material: PolycarbonatePrimary Lens Color: Clear
Standards: ANSI Z87.1-2003, CSA Z94.3-2002Venting: Indirect
Includes: Neoprene StrapFoam Lined: No
Strap Material: NeopreneLens Coating: Anti-Fog
Frame Material: PolypropyleneLens Color: Clear
Frame Color: GraySeries: Uvex Stealth(R)
Safety Glasses Size: UniversalUV Protection: 99.90%
X-Ray Detectable: YesCountry of Origin (subject to change): United States

Description

Chemical Splash/Impact Resistant Goggles, Indirect Venting, Lens Color Clear, Lens Coating Anti-Fog, Frame Color Gray, Lens Material Polycarbonate, Strap Material Neoprene, Frame Material Polypropylene, UV Protection 99.90 Percent, Includes Neoprene Strap, Standards ANSI Z87.1-2003, CSA Z94.3-2002, Safety Glasses Size Universal

Reviews