STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Honeywell Gray Chemical Splash/Impact Resistant Goggles, Anti-Fog

HONEYWELL UVEX| Zoro #: G1093504| Mfr #: S3961C

$11.36 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Frame Material: Polypropylene
Lens Material: Polycarbonate
Standards: ANSI Z87.1-2003, CSA Z94.3-20
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1093504 Mfr #: S3961C
Frame Material: PolypropyleneLens Material: Polycarbonate
Standards: ANSI Z87.1-2003, CSA Z94.3-20Frame Color: Gray
Lens Coating: Anti-FogX-Ray Detectable: No
Venting: IndirectFoam Lined: Yes
Safety Glasses Size: UniversalItem: Chemical Splash/Impact Resistant Goggles
Lens Color: GrayIncludes: Neoprene Strap
UV Protection: 99.90%Strap Material: Neoprene
Primary Lens Color: GraySeries: Uvex Stealth(R)
Country of Origin (subject to change): United States

Description

Chemical Splash/Impact Resistant Goggles, Indirect Venting, Lens Color Gray, Lens Coating Anti-Fog, Frame Color Gray, Lens Material Polycarbonate, Strap Material Neoprene, Frame Material Polypropylene, UV Protection 99.90 Percent, Includes Neoprene Strap, Standards ANSI Z87.1-2003, CSA Z94.3-20

Reviews